*CVR* LFN WAND 1.8 GPM
Linden *CVR* LFN WAND 1.8 GPM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Linden
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Type:
- DRP70735AR
- UPC:
- 034449701907