*CVR* *LINDEN ESC & GSK
Linden *CVR* *LINDEN ESC & GSK
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Linden
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Type:
- Faucet
- UPC:
- 034449701754