Diverter Tub Spout in Chrome
Linden Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Pallet: 450-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- Collection:
- Linden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-63/100 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Pull Up
- UPC:
- 034449819169
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in