This product requires certification to purchase.

Diverter Tub Spout in Stainless

Delta Faucet

Linden Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP83676SS
  • Item #7171401
  • Manufacturer Part #RP83676SS
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Linden Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP83676SS
  • Item #7171401
  • Manufacturer Part #RP83676SS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall mounted tub faucet - spout only
  • Integrated diverter for switching between tub and shower applications
  • Coordinates seamlessly with products from the Linden Collections
  • Covered under limited lifetime residential and 5 year limited commercial warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-63/100 in
Spout Reach
6-1/2 in
Width
3-1/4 in
Characteristics & Features
Collection
Linden
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Pull Up
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
Fits Brand
Delta
GSA Approved
No
NSF Certified
No
UPC
034449819176