Escutcheon in Brilliance® Stainless
Linden Escutcheon in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1240-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 594-DST and 794-DST Lavatory Faucets
- CARB OTC LEED Compliant:
- No
- Collection:
- Linden
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449667746