Metal Handle in Venetian Bronze
Linden Metal Handle in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 990-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Linden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- Height:
- 3-1/4
- Material:
- Metal
- Number of Handles:
- Two Handle
- UPC:
- 034449821728