Metal Handle Kit in Polished Chrome
Linden Metal Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Linden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Height:
- 1-14/25
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449831994