Round Closed Towel Ring in Polished Chrome
Linden™ Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Linden bath collection
- Extends 2-9/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 7-7/8 in. H x 2-9/16 in. D x 6-1/2 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Linden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-14/25 in
- Diameter:
- 6-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-7/8 in
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-9/16 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034449651516
- Width:
- 6-1/2 in