Set Screw and Button for Addison® T2794 and T4794 Roman Tub Faucets
Linden Set Screw and Button for Addison® T2794 and T4794 Roman Tub Faucets
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Addison® T2794 and T4794 Roman Tub Faucets
- Collection:
- Linden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449659307
- WaterSense Labeled:
- No