Single Handle Diverter Valve Trim in Venetian Bronze
Linden™ Single Handle Diverter Valve Trim in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim kit only, must purchase rough-in kit separately
- Must purchase rough-in kit R11000 sold separately
- 6-function diverter offers 3 individual positions and 3 shared positions
- Rough valve can be used for 3-port, 6-setting diverter with 3 individual and 3 shared positions
- Includes valve cartridge
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Linden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 034449655866
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No