Single Handle Kitchen Faucet in Venetian® Bronze
Linden™ Single Handle Kitchen Faucet in Venetian® Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- 1 or 3-hole 8" installation
- ADA Compliant
- Standard spout swivels 120degrees
- Distance between deck and aerator: 7/8"
- Maximum deck thickness: 2-1/2"
- Includes 10-1/2" escutcheon
- Minimum supply lines: 32"
- Diamond™ Seal Technology
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Linden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/8
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 5-7/8
- Spout Reach:
- 9-13/16
- Spout Swivel:
- 120°
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 034449602952