Linden™ Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

Part #DT14494SS  |  Item #4243376  |  Manufacturer Part #T14494-SS

$213.50 EACH

Color/Finish: Brilliance® Stainless

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 126

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Linden™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Depth: 8-59/100 in

Diameter: 4-15/16 in

EPA Compliant: Yes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Lever

Height: 9-1/2 in

IAPMO Listed: No

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Pause Control: Yes

Scald Guard: Yes

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Side Spray: No

Spout Reach: 6-1/2 in

Spout Type: Pull Up

Spray Type: Fast Massage, Full, Full Spray w/ Massage, Pause, Soft Drench Spray

Style: Transitional

Trim Only: Yes

Tub Spout Flow Rate: 6 gpm

Tub Spout Reach: 6-1/2 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes