This product requires certification to purchase.

Spray Assembly for Model 4153-DST Kitchen Faucet

Delta Faucet

Linden™ Spray Assembly for Model 4153-DST Kitchen Faucet

  • Fast #
  • Part #DRP62773
  • Item #4087863
  • Manufacturer Part #RP62773
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Linden™ Spray Assembly for Model 4153-DST Kitchen Faucet

  • Fast #
  • Part #DRP62773
  • Item #4087863
  • Manufacturer Part #RP62773
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 390
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Brand Model Compatibility:
Model 4153-DST Kitchen Faucet
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Linden™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Assembly
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
034449635226