Linden™ Valve Only in Polished Chrome

Part #DT17094  |  Item #4243356  |  Manufacturer Part #T17094

$129.54 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 162
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Utilizes the MultiChoice® universal rough-in feature - order separately
  • Dual function pressure balance control - handle adjusts volume - dial adjusts temperature
  • Monitor valve keeps water temperature within a safe 3° range
  • Available in Chrome, Aged Pewter, Brilliance Stainless or Champagne Bronze
  • Set ideal temperature and adjust volume separately
  • Backed by Delta Faucet’s lifetime limited warranty

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Linden™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-11/16 in

Escutcheon Height: 6-3/8 in

Escutcheon Width: 6-3/8 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 6-19/50 in

High Pressure: 80

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

NSF Certified: No

Number of Handles: Two Handle

Shape: Round

Side Spray: No

Smart Home Enabled: No

Style: Transitional

Trim Only: Yes

UL Listed: No

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 1.7