Linden™ Wall Mount Toilet Tissue Holder in Chrome

Part #D79450  |  Item #4243675  |  Manufacturer Part #79450

$32.73 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 216
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Linden bath collection
  • Extends 3-5/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/2 in. H x 3-5/8 in. D x 9-7/16 in. W

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-1/2 in

Base Plate Width: 2-1/2 in

CARB OTC LEED Compliant: No

Collection: Linden™

Color Finish: Chrome

Color Finish Category: Chromes

GSA Approved: No

Hardware Included: Yes

Height: 2-1/2 in

IAPMO Listed: No

Length: 9-7/16 in

Material: Zinc

Mount Type: Wall

NSF Certified: No

Overall Width: 9-219/500 in

Pivoting: Yes

Projection: 3-5/8 in

Side Spray: No

Smart Home Enabled: No

Style: Modern

Weight: 1.247