This product requires certification to purchase.

Wand Assembly in Polished Chrome

Delta Faucet

Linden Wand Assembly in Polished Chrome

  • Fast #
  • Part #DRP60963
  • Item #3878463
  • Manufacturer Part #RP60963
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Linden Wand Assembly in Polished Chrome

  • Fast #
  • Part #DRP60963
  • Item #3878463
  • Manufacturer Part #RP60963
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Linden
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Wand Assembly
Flow Rate:
1.5 gpm
NSF Certified:
No
UPC:
034449626170