Delta Lineax: Monitor 14 Series Tub & Shower Trim
Lineax Delta Lineax: Monitor 14 Series Tub & Shower Trim
Package Quantity Info:
Each: 1 Case: 6 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- MULTI-FUNCTION SHOWER HEAD: 5 spray settings provide options for various tasks, moods and preferences, including: Full Spray, Massage Spray, Full Spray + Massage, Shampoo Rinse Spray and Pause
- TEMPERATURE-SAVING PAUSE: Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature
- TUB SPOUT INCLUDED: Coordinating tub spout features pull-up diverter for easy activation
- TUB SPOUT INSTALLATION INFO: Extends 7-3/8 inches from wall
- FLEXIBLE TUB SPOUT INSTALLATION: Universal tub spout adapter allows for thread, sweat or slip-on installation
- PRESSURE-BALANCE SHOWER: Monitor® 14 Series single-function pressure balance cartridge included
- ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Lineax
- Color Finish Name:
- Matte Black
- Depth:
- 9-22/25 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 17 in
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-5/8 in
- Tub Spout Type:
- Diverter
- Type:
- DT14462BL
- UPC:
- 195205171935
- WaterSense Labeled:
- Yes