This product requires certification to purchase.

Delta Lineax: Tissue Holder

Delta Faucet

Lineax Delta Lineax: Tissue Holder

  • Fast #
  • Part #D76247BL
  • Item #14314818
  • Manufacturer Part #76247-BL
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Lineax Delta Lineax: Tissue Holder

  • Fast #
  • Part #D76247BL
  • Item #14314818
  • Manufacturer Part #76247-BL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CREATES COHESIVE LOOK: Perfectly coordinates with the Lineax™ Bath Collection
  • CONVENIENT STORAGE: Tissue holder helps keep your bathroom organized
  • READY FOR INSTALLATION: Mounting hardware included
  • INSTALLATION INFO: Extends 3-1/8 inches from wall
  • INSTALLATION TIP: Wood blocking is preferable behind all wall surfaces
  • RECOMMENDED FASTENERS: If wood blocking is not available, the following fasteners are suggested: tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and tub/shower products
  • BUILT TO LAST: Quality is our top priority, so all our products must meet stringent quality and performance standards
  • LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's Lifetime Limited Warranty and highly trained, live customer support
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Lineax
Color Finish Name:
Matte Black
Depth:
3-14/25 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
8-7/16 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-1/8 in
Type:
D76247BL
UPC:
195205171621
Width:
3-1/8 in