Widespread Lavatory T-Lever Handle Kit in Brilliance® Luxe Steel®
Litze Widespread Lavatory T-Lever Handle Kit in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 405-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handles secure to valves with rare earth magnets
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets
- Textural knurling detail
- Include optional red and blue glide rings
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Brizo
- Collection:
- Litze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Fits Brand:
- Brizo
- Handle Type:
- Lever
- Height:
- 2-14/25 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449978583
- Width:
- 2-1/2 in