SET SCREW AND BUTTON
Litze SET SCREW AND BUTTON
Package Quantity Info:
Each: 1 Pallet: 7360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Litze
- Depth:
- 31/100
- Handle Material:
- Stainless Steel
- Height:
- 19/100
- Material:
- Stainless Steel
- Type:
- DRP90418GL
- UPC:
- 034449836685