This product requires certification to purchase.

3-7/8 in. Metal Handle Kit in Brilliance Stainless

Delta Faucet

Lockwood 3-7/8 in. Metal Handle Kit in Brilliance Stainless

  • Fast #
  • Part #DH740SS
  • Item #2405118
  • Manufacturer Part #H740SS
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Lockwood 3-7/8 in. Metal Handle Kit in Brilliance Stainless

  • Fast #
  • Part #DH740SS
  • Item #2405118
  • Manufacturer Part #H740SS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal lever handle
  • For 13/14 series Tub/Shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Lockwood
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle Kit
Handle Type:
Metal Lever
Height:
3-53/100 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Domestic
UPC:
034449511261
Width:
3 in