Bush and O-Ring for 21716LF Double-Handle Kitchen Faucet with Spray
Lorain® Bush and O-Ring for 21716LF Double-Handle Kitchen Faucet with Spray
Package Quantity Info:
Each: 1 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Lorain®
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- UPC:
- 034449805087