17 x 19 in. No Hole Undermount Bar Sink in Stainless Steel
Lorelai 17 x 19 in. No Hole Undermount Bar Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Undermount single bowl sink
- Rear center set drain
- Noise Defend undercoating and sound dampening pads
- Clean corners
- Satin Sheen finish
- Workflow edge
- Drainage grooves
- Tru16 stainless steel
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Lorelai
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8 in
- Gauge (metal):
- 16 ga
- Installation Type:
- Undermount
- Length:
- 17 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 19 in
- UPC:
- 195205998761
- Width:
- 19 in