23 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Lorelai 23 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Workstation kitchen sink with WorkFlow™ ledge creates a multi-functional kitchen workspace and reduces clutter by allowing you to work right over the sink - clean lines, tightly rounded corners, and modern accessories create a contemporary look that will enhance any kitchen style
- Outer sink dimension: 23" L x 19" W x 9 1/2" D - bowl dimension: 21" L x 16" W x 9" D - minimum cabinet size: 27"
- Kit includes stainless steel workstation sink, wood fiber cutting board, silicone drying mat, stainless steel bottom grid, stainless steel drain assembly with removable cover - installation-ready sink comes with hardware and cut-out template included
- TRU16™ gauge stainless steel:?Engineered for long-lasting durability, DELTA® workstation sinks are made with heavy-duty high-performance 16 gauge steel to stand up to everyday needs - wear-resistant SatinSheen™ finish is easy to maintain, with resistance to rust, corrosion, and fading
- Undermount sink installs seamlessly to create a clean look with no exposed mounting deck, allowing you to wipe water and crumbs into the sink - single bowl design with a rear-set drain offers ample space for washing large items and more storage space in the base cabinet
- NOISEDEFEND™ soundproofing technology with extra-thick sound-absorbing pads on all sides of the sink greatly reduces noise and vibration while the sink is in use - anti-condensation undercoating helps prevent moisture build-up to reduce the risk of water damage inside base cabinets
- Acacia cutting board with mobile device holder supports your phone or tablet for hands-free use while cooking and slides over the sink, allowing you to chop and slice without taking up room on the kitchen counter - non-porous surface is easy to clean
- Silicone drying mat with non-slip surface is ideal for drying dishes, glassware, and utensils while keeping the mess off your kitchen counters - self-draining design channels water directly into the sink, helping to keep your countertops dry - flexible silicone construction is waterproof and dishwasher-safe
- Stainless steel bottom grid keeps dishes elevated for improved draining and helps protect the surface of your sink, dishwasher-safe for easy maintenance - stainless steel drain assembly keeps drain pipe clear, helping prevent clogs; removable cover fits over drain opening and most garbage disposals for a clean look and easy draining
- Easy to clean sink with non-porous surface and rounded EZClean™ corners on the bottom of the sink allow you to wipe away debris, helping prevent buildup over time - drainage grooves channel water directly into the drain, helping prevent pooling in the sink; an optimized slope helps keep your fragile stemware from tipping over
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Lorelai
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear, Right
- Drain Opening:
- 3-7/8 in
- Gauge (metal):
- 16 ga
- Length:
- 23 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 195205998778
- Width:
- 19 in