This product requires certification to purchase.

Male Aerator in Arctic Stainless

Delta Faucet

Male Aerator in Arctic Stainless

  • Fast #
  • Part #DRP64874AR
  • Item #4275191
  • Manufacturer Part #RP64874AR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Male Aerator in Arctic Stainless

  • Fast #
  • Part #DRP64874AR
  • Item #4275191
  • Manufacturer Part #RP64874AR
5 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
1977-DST and 1914-DST Beverage Faucets
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
End Connection 1:
Male
End Connections:
Male
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Length:
3-1/2
NSF Certified:
No
Pressure Compensating:
No
UPC:
034449656894
WaterSense Labeled:
No