Male Aerator in Brilliance® Stainless
Male Aerator in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- 1977-DST and 1914-DST Beverage Faucets
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Length:
- 3-1/2
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 034449660754
- WaterSense Labeled:
- No