Male Aerator in Polished Chrome
Male Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6498-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Aerator: 2.2 gpm
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 2.2 gpm
- Pressure Compensating:
- No
- UPC:
- 034449228077
- WaterSense Labeled:
- No