This product requires certification to purchase.

Male Aerator in Venetian Bronze

Delta Faucet

Male Aerator in Venetian Bronze

  • Fast #
  • Part #DRP64874RB
  • Item #4274986
  • Manufacturer Part #RP64874RB
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Male Aerator in Venetian Bronze

  • Fast #
  • Part #DRP64874RB
  • Item #4274986
  • Manufacturer Part #RP64874RB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
End Connection 1:
Male
End Connections:
Male
Flow Rate:
1.5 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
UPC:
034449656900
WaterSense Labeled:
No