Male Threaded Aerator in Chrome
Male Threaded Aerator in Chrome
Package Quantity Info:
Each: 1 Pallet: 4872-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Meets low flow standards
- 1.5 gpm at 60 psi
- 15/16 in. - 27 male thread
- Genuine Delta repair part
- Lifetime limited warranty covers parts and finish defects
Documents
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Model 100,101, 120, 140 and 175
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3/4
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- Length:
- 1/2
- Material:
- Metal
- NSF Certified:
- No
- Pressure Compensating:
- No
- Thread Size:
- 27
- UPC:
- 034449817875