1-Hole Valve Cartridge for 15630LF Bathroom Faucet
Mandolin™ 1-Hole Valve Cartridge for 15630LF Bathroom Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Mandolin™
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449733656
- Width:
- 1-1/2