Manual Deck Mount Soap or Lotion Dispenser in Matte Black
Manual Deck Mount Soap or Lotion Dispenser in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Large capacity 13-oz. bottle
- Refillable from above the deck
- Includes refill funnel
- 2-13/16 inch maximum deck thickness
- Genuine Delta repair part
- View Delta Faucet's Return Policy
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Capacity:
- 13 oz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-22/25 in
- Height:
- 2 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Origin:
- Global
- UPC:
- 195205055419
- Width:
- 2-1/2 in