30 x 22 in. 1 Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Marca 30 x 22 in. 1 Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Product Details
Product Details
- Stainless steel kitchen sink with Universal design features clean lines and rounded corners for a streamlined contemporary look in any kitchen - black silicone bottom grid enhances the style and functionality of the sink
- Outer sink dimension: 30 in. L x 22 in. W x 9.5 in. D - bowl dimension: 26.88 in. L x 17 in. W x 9 in. D - minimum cabinet size: 33 in. - 3.5 in. drain opening compatible with all standard garbage disposals
- Kit includes stainless steel kitchen sink, black silicone bottom grid, matching silicone soap dish/sponge holder, stainless steel drain assembly with strainer, removable drain cover - installation ready sink comes with all mounting hardware and cut-out templates for drop-in and undermount installation
- Heavy duty stainless steel: Engineered for long-lasting durability, this Delta kitchen sink is made with high-performance 18-gauge T304 stainless steel to stand up to everyday needs - wear-resistant SatinSheen™ finish is easy to maintain, with resistance to rust, corrosion, and fading
- Drop-in/undermount design: Ideal for retrofitting, dual-mount sink can be installed as an undermount, or as a drop-in sink with any countertop material - thick mounting deck with beveled edge sits flat against the counter and allows you to wipe water and crumbs into the sink for easy cleaning - 2 pre-drilled holes for easy installation of faucet
- Spacious single bowl sink provides generous space for washing large cookware and loads of dishes while containing mess and splatter inside the sink - rear offset drain provides a larger workspace inside the sink and more room for storage in the base cabinet
- NOISEDEFEND™ soundproofing technology with thick sound-absorbing rubber pads on all sides of the sink greatly reduces noise and vibration while the sink is in use - fully insulated with anti-condensation undercoating that helps prevent moisture build-up to reduce the risk of water damage inside base cabinets
- Silicone bottom grid with flexible design bends without breaking and helps protect sink surface from dents and scratches, keeps dishes elevated for improved draining - dishwasher-safe and heat-resistant to 400°F - self-draining silicone soap dish with non-slip surface for soap and sponges helps keep your kitchen counters clean
- Stainless steel sink drain assembly with cover keeps drain pipe clear, helping prevent clogs - removable cover with open sides fits over drain opening and most garbage disposals for a clean look and easy draining
- Easy to clean sink with non-porous surface and rounded EZClean™ corners that help prevent buildup over time - drainage grooves and gently sloped sink bottom channel water into the drain, helping prevent pooling in the sink; optimized slope helps keep your fragile stemware from tipping over - certifications cUPC (ASME A112.19.3 CSA B45.4)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Marca
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Right
- Drain Opening:
- 3-7/8
- Gauge (metal):
- 18
- Length:
- 30
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-7/8 in x 17 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 195205998884
- Width:
- 22