This product requires certification to purchase.

Massage Body Spray Sprayhead in Brilliance Polished Nickel

This product has been replaced by

DELTA OTHER: H2OKINETIC SOOTHING SPRAY HEAD
Delta Faucet Single Function Body Spray in Lumicoat® Polished Nickel
Manufacturer Part #SH5005-PN-PR
Delta Faucet

Massage Body Spray Sprayhead in Brilliance Polished Nickel

  • Fast #
  • Part #DSH5005PN
  • Item #4899526
  • Manufacturer Part #SH5005-PN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

DELTA OTHER: H2OKINETIC SOOTHING SPRAY HEAD
Delta Faucet Single Function Body Spray in Lumicoat® Polished Nickel
Manufacturer Part #SH5005-PN-PR
Delta Faucet

Massage Body Spray Sprayhead in Brilliance Polished Nickel

  • Fast #
  • Part #DSH5005PN
  • Item #4899526
  • Manufacturer Part #SH5005-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 10000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Automatically extends when water is turned on
  • H2Okinetic increases the water's velocity to enhance spray performance and maintain temperature
  • Rotates up to 50 degrees in any direction
  • Rough, trim, and spray head required for complete unit
  • R50200 rough-in sold separately
  • Choose from T50010-PN round and T50210-PN square trim bodies in matching finishes(sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.0 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2 in
Faucet Material:
Plastic
Height:
1-3/4 in
Length:
1 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Massaging
Trim Only:
No
UPC:
034449736381
WaterSense Labeled:
No