10 in. Escutcheon Kit with Gasket for 9983-DST and 9183-DST in Venetian Bronze
Mateo 10 in. Escutcheon Kit with Gasket for 9983-DST and 9183-DST in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 810-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Mateo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- UPC:
- 034449818193
- Width:
- 10 in