Escutcheon Kit with Gasket, Washer and Nut in Arctic Stainless
Mateo Escutcheon Kit with Gasket, Washer and Nut in Arctic Stainless
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Mateo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- GSA Approved:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- Length:
- 10-3/4
- Material:
- Zinc
- NSF Certified:
- No
- UPC:
- 034449818209
- Width:
- 10-1/2