Metal Escutcheon for 2600 Series
Metal Escutcheon for 2600 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1740-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Escutcheon assembly
Documents
Specifications
- Brand Model Compatibility:
- 2600 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 034449222884
- Width:
- 4 in