Delta Faucet
Metal Handle in Brilliance® Stainless
Part #DH567SS | Item #8047011 | Manufacturer Part #H567SS
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 1200
How to get it:
Product Details
- For use with Dorval 14S Series faucets
- May also be used with Dorval floor-mount roman tub filler
- Metal cross handle is not ADA compliant
- Red/blue indicators
- Includes set screw for easy installation
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: Dorval™ 14S Series
Cartridge Type: Volume Control
Color Finish: Brilliance® Stainless
Color Finish Category: Stainless Steel
Faucet Part Type: Handle
Faucet Type: Tub & Shower Faucet
GSA Approved: No
Handle Type: Cross
Height: 2-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Metal
NSF Certified: No
Number of Handles: Single Handle
Origin: Domestic
Smart Home Enabled: No
Style: Traditional
Trim Only: No
WaterSense Labeled: No
Weight: 0.828
Width: 2-3/4 in