Cross Handle Tub Filler in Matte Black
Cross Handle Tub Filler in Matte Black
Frequently Purchased Together
Product Details
- May also be used with Dorval floor-mount roman tub filler
- Metal cross handle is not ADA compliant
- For use with Dorval 14S Series faucets
- Includes set screw for easy installation
- Red/blue indicators
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Dorval™ 14S Series
- Cartridge Type:
- Volume Control
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.814 lb
- Width:
- 2-3/4 in