This product requires certification to purchase.

Metal Handle Kit in Chrome

Delta Faucet

Metal Handle Kit in Chrome

  • Fast #
  • Part #DH28
  • Item #437071
  • Manufacturer Part #H28
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Metal Handle Kit in Chrome

  • Fast #
  • Part #DH28
  • Item #437071
  • Manufacturer Part #H28
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal cross handles with screws
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Model 33-LHP
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Blade
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
034449364430
WaterSense Labeled:
No
Width:
1-11/25 in