This product requires certification to purchase.

Metal Handle Kit in Polished Chrome

Delta Faucet

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DRP51037
  • Item #3680326
  • Manufacturer Part #RP51037
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DRP51037
  • Item #3680326
  • Manufacturer Part #RP51037
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 994
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baxter, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal lever handles
  • For 14 Series shower applications
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449585132