Metal Lavatory Drain Assembly (Less Lift Rod) in Oil Rubbed Bronze
Metal Lavatory Drain Assembly (Less Lift Rod) in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 960-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Metal pop-up drain included
- Less lift-rod
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Grid Drain Material:
- Stainless Steel
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Faucet
- Tailpiece Style:
- Straight
- UPC:
- 034449628570