Metal Plug Button Kit for Teck® 0292A
Metal Plug Button Kit for Teck® 0292A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temperature: 40 F - 140 F [4.44°C - 60°C]
- Flow Rate: 6.73 GPM [25.48 L/min] @ 60 psi [4.14 bar]
- Pressure: 20 - 125 psi [1.38 - 8.62 bar]
- Gray grip handle with washer
- Material: Rough chrome plated brass and plastic
- 3/8 in NPT female inlet
- 3/4-14 female outlet
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Teck® 0292A
- Faucet Part Type:
- Plug Button Kit
- Material:
- Metal
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.2 lb