This product requires certification to purchase.

Metal Screw for B912912-3636-SS

Delta Faucet

Metal Screw for B912912-3636-SS

  • Fast #
  • Part #DRP82162
  • Item #7205166
  • Manufacturer Part #RP82162
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Metal Screw for B912912-3636-SS

  • Fast #
  • Part #DRP82162
  • Item #7205166
  • Manufacturer Part #RP82162
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
B912912-3636-SS
Depth:
1/4
Faucet Part Type:
Screw
Height:
2
Material:
Metal
UPC:
034449807258
WaterSense Labeled:
No