Metal Screw-In Dome Strainer in Chrome
Metal Screw-In Dome Strainer in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 5712-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dome strainer with screw
- Screw 10-24 x 1.75 in.
- For use with drain assemblies RP291CZ, RP391CZ and RP691CZ (sold separately)
- Finish guaranteed not to tarnish or corrode
Specifications
- Brand Model Compatibility:
- RP291, RP391 and RP691
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- Material:
- Metal
- UPC:
- 034449120845