Metal Single Lever Handle Kit in Brilliance Stainless
Metal Single Lever Handle Kit in Brilliance Stainless
Product Details
Product Details
- Metal lever handles
- For 14 Series shower applications
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449642323