This product requires certification to purchase.

Metal Square Push Pop-Up (Less Overflow) in Stainless

Delta Faucet

Metal Square Push Pop-Up (Less Overflow) in Stainless

  • Fast #
  • Part #D72174SS
  • Item #4851964
  • Manufacturer Part #72174-SS
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Metal Square Push Pop-Up (Less Overflow) in Stainless

  • Fast #
  • Part #D72174SS
  • Item #4851964
  • Manufacturer Part #72174-SS
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 660
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • All metal construction push pop
  • Tailpiece chrome plated for all finishes
  • For use with sinks without overflow
  • Best paired with square featured lavs
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Grid Drain Material:
Plastic
Overflow Included:
No
Product Type:
Push & Seal Drain Assembly
Tailpiece Style:
Straight
UPC:
034449730785