Delta Body Soap Display Graves Colle in Polished Chrome
Michael Graves™ Delta Body Soap Display Graves Colle in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 929-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Michael Graves™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 97/100 in
- Height:
- 6-3/50 in
- Material:
- Plastic
- UPC:
- 034449488389
- Width:
- 2-7/10 in