This product requires certification to purchase.

Swivel Head Graves Aertor in Polished Chrome

Delta Faucet

Michael Graves™ Swivel Head Graves Aertor in Polished Chrome

  • Fast #
  • Part #DRP40372
  • Item #2235606
  • Manufacturer Part #RP40372
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Michael Graves™ Swivel Head Graves Aertor in Polished Chrome

  • Fast #
  • Part #DRP40372
  • Item #2235606
  • Manufacturer Part #RP40372
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 884
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement part
  • Includes standard flow control aerator
  • Includes 3" lever blade handles
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Michael Graves™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
2 gpm
Material:
Brass
UPC:
034449487856