*CVR* MODERN 16 SHWR ARM
Modern *CVR* MODERN 16 SHWR ARM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Genuine Delta part
Specifications
- ADA Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Shower Arm
- Height:
- 3-1/2
- Installation Type:
- Wall Mount
- Length:
- 16
- Material:
- Stainless Steel
- Shower Arm Reach:
- 15-1/4
- Type:
- Faucet
- UPC:
- 195205107965