*CVR* MODERN TUB SPT DIV
Modern *CVR* MODERN TUB SPT DIV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 6.0 gpm
- Height:
- 3-19/50
- Length:
- 7-1/2
- Material:
- Plastic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- Faucet
- UPC:
- 195205108009
- Width:
- 2-47/50